Beli cooling fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SEKAI Kipas Angin PendinginDeskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Mitsubishi Electric For Cooling Fan Fr-E720-15Katribut:
- Conforming Body: FR-E720-15K
- SanACE AC Fan (With Plug Cord)atribut:
- Angular Dimension (mm): □120
- Expected Life (hour): 25000
- Rated Voltage (V): AC100
- Air Volume (m³/minute): 2.9 (60Hz)
- Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
- Sound Pressure Level (dBA): 45 (60Hz)
- Static Pressure (Pa): 68.7 (60Hz)
- Thickness (mm): 38
- Iterno Cooling FanDeskripsi:Dilengkapi dengan sleeve bearing
- Mitsubishi Electric Cooling Fan For Fr-D720-3.7Katribut:
- Applicable to: For FR-D720-3.7K
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- AKA Axial Fan Cooling (Kipas Aksial)Deskripsi:AC cooling fan/ cooling fan/ panel cooler/ kipas pendingin komputer/ kipas panel listrik umumnya digunakan sebagai pendingin komputer dan panel listrik. Dengan hembusan angin yang kuat, dapat mencegah komputer ataupun panel listrik dari panas yang berlebih (overheat).atribut:
- Voltage (V): 220
- OMRON AC Axial Fan R87FDeskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- DV Coaxial Fanatribut:
- Voltage Rate (VAC): 220
- Frequency (Hz): 50/60
- Maspion Kipas Angin Seri CFatribut:
- Power (W): 15
- Blade Size (mm): 100
- Color: Black
- Dimensions (mm): 317x308x154
- SNI License: Yes
- SNI Number: PCS 00029.01
- LARKIN Axial Fanatribut:
- Shape: Square
- Yamawa High Helix Center Drills-Type A 60°Deskripsi:The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
- Ainex USB Cooling FanDeskripsi:A versatile cooling fan with a USB connection. Easy to use just by connecting to a USB port. The cable is equipped with a switch that can adjust the air volume in two steps. Eight rubber feet allow for vertical or horizontal installation. It is ideal for cooling not only PC peripherals such as NUCs, routers, and HDDs, but also AV equipment and game consoles. Since it is a USB power supply, it operates with power from AV devices equipped with a USB port, an AC adapter, and a mobile battery in addition to a personal computer. In addition to cooling electrical products, it can be used for various purposes such as desktop fans and air circulation.*Due to product specifications, the rubber feet may be loose. Please be aware of this. *If the rubber feet come off, align the grooves on the rubber with the fan guard and press them into the screws. *The fan's lifespan is an expected value, not a warranty period. *The 14cm type has a large gap between the outer edge of the fan guard and the frame. Please be careful not to touch the blades with your fingers. Keep out of reach of children.atribut:
- Cable Length (cm): About 76
- Color: Black
- Expected Life (hour): 40000(25°C)
- Power Supply: Connector: USB Standard-A Male
- Product Type: cooling fan
- Rated Voltage (V): DC5
- Specification: Simple fluid bearing (EL bearing) used
- Switch: Push switch (lock type). * Strong rotation when locked
- 3NH ColorimeterDeskripsi:CR7 mewujudkan spektrofotometer dua-dalam-satu dan pembaca spektrowarna. Ini adalah mahakarya yang mengintegrasikan presisi tinggi, kinerja tinggi, dan kinerja biaya tinggi.atribut:
- Measuring Apertures (mm): Φ8
- Data Ports: USB
- Energizer Battery Coin Cellatribut:
- Battery Shelf Life: 0-6 Years
- Voltage (V): 3 (Lithium)
- KATSU CAF Water Cooling Fanatribut:
- Voltage (V): 220-240
- Air Volume (m²/hour): 5000
- Temperature Reduction (°C): 3-4
- Motor Input Power (W): 320
- Water Tank Capacity (L): 80
- Impeler Diameter (mm): 550
- Fan Speed (rpm): 870
Daftar Harga cooling fan Terbaru March 2026
| SEKAI Kipas Angin Pendingin | Rp94.900 |
| Fort AC-Axial Blower Fan | Rp67.900 |
| Mitsubishi Electric For Cooling Fan Fr-E720-15K | Rp519.900 |
| CIC Cooling Fan | Rp77.900 |
| SanACE AC Fan (With Plug Cord) | Rp999.900 |
| Iterno Cooling Fan | Rp6.900 |
| Mitsubishi Electric Cooling Fan For Fr-D720-3.7K | Rp329.900 |
| SanACE AC Fan | Rp729.900 |
| AKA Axial Fan Cooling (Kipas Aksial) | Rp93.900 |
| OMRON AC Axial Fan R87F | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/feP105404554-1.jpg)



/0qP109996026-4.jpg)